Zoro Homepage

Power Strip, Surge, 10 5-15R, 5-15P, 8 ft., Black

  • Mfr # HT10DBS

  • Zoro # G5187388


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
8 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT10DBS
Zoro #
G5187388
UPC #
037332121745
Country of Origin
China

Dimensions

Cord Length
8 ft.
Width
3 1/2 in
Depth
3.5"
Height
2 1/4 in
Length
14 1/4 in
Wire Size
14 AWG
Length (Straight Wireway)
14 1/4 in

Details

Item
Power Strip
Type
Surge
Total Number of Outlets
10
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
14/3
Standards
UL 1449 Listed
NEMA Plug Configuration
NEMA 5-15P
Housing Material
Metal
Max. Amps
12A
Communication Port
(4) RJ45 Network, (6) Coaxial
Special Features
Automatic Shut-Off, Color Coded Labels, Wide Spaced Outlets
Voltage
120VAC
For Use With
Theater Systems
Hz
50/60 Hz
Medical Facility Use
Not Allowed
Coax Surge Protection
Yes
Mounting Style
Keyhole
Rated Joules
3,840
Circuit Breaker
1
Number of Transformer Outlets
0
NEMA Receptacle Configuration
NEMA 5-15R
Outlet Surge Protection
Yes
Max. Surge Current
150 kA
Outlet Center Distance
14 in Horizontal, 2 19/64 in Vertical
Includes
(1) 6 ft Coax Cable, (1) 6 ft Ethernet Cable, (1) 6 ft RJ11 Telephone Cord, (4) Safety Covers
Power Indicator
Yes
NEC Cord Designation
14 ga., SJT
Noise Attenuation
60dB
Number of Outlets
10
Plug Style
Right-Angle Plug
Number of Conductors
3
Trade Designation
SJT
Application
Commercial and Industrial
USB Charging Port
0
Surge Protection Indicator
Yes
Frequency
50/60 Hz
Features
Automatic Shut-Off, Diagnostic LED(s), Integrated Keyhole Mounting Slots
Watts
1440W
Output Voltage
120 V AC
Certifications & Standards
CSA, AC Suppression: UL1449 (let through rating 330V), Power Tap: UL1363, Exceeds IEEE 587 category A&B specifications, Communications: UL497A, FCC Part 68
Surge Energy Rating
3840 J
Power Handling
1440 VA
Compatibility
Perfect for medium-to-large home/business theater installations: high-definition TVs, PVRs, satellite and A/V receivers, subwoofers, DVD/CD players and more
Package Contents
Isobar Home/Business Theater Surge Suppressor, HT10DBS Home/Business Theater Surge Suppressor, 6-ft. DSS cable, 6-ft. phone cord, 6-ft. network cable, Instruction manual with warranty information
Input Voltage
120 V AC

Description

Datacom Outlet Strip, Application Commercial and Industrial, Housing Material Aluminum, Total Number of Outlets 10, Max. Amps 12 A, Cord Length 8 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Keyhole, Color Black, Medical Facility Use Not Allowed, Number of Transformer Outlets 0, Number of Conductors 3, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.