Zoro Homepage
This item is Discontinued.
Tripp Lite SVGA Connector Kit, SVGA, Wall Plate EZA-VGAF-2

SVGA Connector Kit, SVGA, Wall Plate (Discontinued)

  • Mfr # EZA-VGAF-2
  • Zoro # G1686553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-VGAF-2
Zoro #
G1686553
UPC #
037332142832
Country of Origin
China

Details

Item
Trunk Cable Adapter
Color
Black, Green
Cable Type
DIN, VGA
Features
Includes Two Connectors and Two Wall Plates
Connection A
14-Pin DIN Male
Number of Ports
4
Connection B
VGA Male
Installation Method
Wall Plate
Standards
RoHS Compliant
Product Type
Trunk Cable Adapter
End 2 Connection Type
VGA Female
End 2 Number of Connections
1
Total Number of Adapters
1
End 1 Connection Type
VGA Female
End 1 Number of Connections
1

Description

Trunk Cable Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, Green, End 1 Connection Type VGA Female, End 2 Connection Type VGA Female, Product Type Trunk Cable Adapter, Features Includes Two Connectors and Two Wall Plates, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.