Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZA-VGAX-2
Zoro #
G2841115
UPC #
037332141972
Country of Origin
China
Dimensions
Dimensions
30.48cm Length - HD15 Male Pigtail cable, 30.48cm Length - HD15 Female Pigtail cable
Details
Item
Trunk Cable Adapter
Color
Black, Green
Cable Type
DIN, VGA
Features
Includes Two Connectors and One Wall Plates
Includes
Wall Plate with HD15 Cut-Outs
Connection B
VGA Male
Number of Ports
4
Connection A
14-Pin DIN Male
Installation Method
Wall Plate
Standards
RoHS Compliant
Product Type
Trunk Cable Adapter
End 1 Connection Type
VGA Male
End 2 Connection Type
VGA Female
Total Number of Adapters
1
End 1 Number of Connections
1
End 2 Number of Connections
1
Description
Trunk Cable Adapter, End 1 Number of Connections 1, Total Number of Adapters 1, End 2 Number of Connections 1, Color Black, Green, End 1 Connection Type VGA Male, End 2 Connection Type VGA Female, Product Type Trunk Cable Adapter, Features Includes Two Connectors and One Wall Plates, Includes Wall Plate with HD15 Cut-Outs, Standards RoHS Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.