Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SVGA M/M 75FT CBL DELL ONLY

  • Mfr # P502-075

  • Zoro # G914878105


product price: $51.99
/ea

Key Features

Cable Length
75 ft
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P502-075
Zoro #
G914878105
UPC #
37332176547
Country of Origin
China

Dimensions

Cable Length
75 ft

Details

Item
Video Cable
Color
Black
Cable Type
Coaxial
Features
Molded
Conductor Material
Copper
Connector on First End Details
(1) 15-pin HD-15 - Male
Connector Type on Second End
HD-15 - Male
Connector Type on First End
HD-15 - Male
Environmentally Friendly
Yes
Connector on Second End Details
(1) 15-pin HD-15 - Male
Shielding
Yes
Connection B
1 x 15-pin HD-15 - Male
Connection A
1 x 15-pin HD-15 - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.