
TALL RISER PANELS SET OF 2
Mfr # SRCTMTR300TL
Zoro # G512130223
product price: $71.89
/eaKey Features
Material
Powder Coated Steel
Width
12.1 in
Depth
1.6 in
Height
10.4 in
Compatibility
Aisle Containment System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCTMTR300TL
Zoro #
G512130223
UPC #
37332274212
Country of Origin
China
Dimensions
Width
12.1 in
Depth
1.6 in
Height
10.4 in
Details
Item
Riser Panel
Material
Powder Coated Steel
Compatibility
Aisle Containment System
Environmentally Friendly
Yes
Package Contents
Tall Riser Panels For Hot/Cold Aisle Containment System, 2 x M6 x 16 Screws, 2 x M6 Hex Nuts, 4 x M6 x 12 Self-tapping Screws, 6 x M6 Washers, Installation Guide
Device Supported
Rack
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Compatible With
Aisle Containment System
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.