Zoro Homepage

Thunderbolt 3 Cable 20 Gbps Pa, MTB3-01M-5A-B

  • Mfr # MTB3-01M-5A-B

  • Zoro # G7172305


product price: $34.15
/ea

Key Features

Cable Length
3.28 ft
Color
Black
Cable Type
Thunderbolt 3
Features
Reversible, Passive, Plug & Play, Charging, USB- Power Delivery (USB PD)
Product Type
Video/Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-01M-5A-B
Zoro #
G7172305
UPC #
37332241993
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Color
Black
Cable Type
Thunderbolt 3
Features
Reversible, Passive, Plug & Play, Charging, USB- Power Delivery (USB PD)
Product Type
Video/Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.