Zoro Homepage

Thunderbolt 3 Cable 40 Gbps Ac, MTB3-02M-5A-AB

  • Mfr # MTB3-02M-5A-AB

  • Zoro # G7172138


product price: $87.15
/ea
Free Shipping & Returns

Key Features

Cable Length
6.56 ft
Color
Black
Cable Type
Thunderbolt 3
Features
Reversible, Charging, Plug & Play, USB- Power Delivery (USB PD), Active
Product Type
Video/Data Transfer Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-02M-5A-AB
Zoro #
G7172138
UPC #
37332242013
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Color
Black
Cable Type
Thunderbolt 3
Features
Reversible, Charging, Plug & Play, USB- Power Delivery (USB PD), Active
Product Type
Video/Data Transfer Cable
Environmentally Friendly
Yes
Data Transfer Rate
40-Gbit/s
Supported Resolution
3840 x 2160
Connection B
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connection A
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Finish
Nickel
Device Supported
Hub, Video Device, Docking Station, MacBook, Mobile Device, Monitor, External GPU, Notebook, TV, Chromebook, Ultrabook, External Hard Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.