
Thunderbolt 3 Cable 40 Gbps Pa
Mfr # MTB3-00M5-5A-B
Zoro # G7172637
product price: $39.15
/eaKey Features
Cable Length
1.64 ft
Color
Black
Cable Type
Thunderbolt 3
Features
Charging, USB- Power Delivery (USB PD), Reversible, Plug & Play, Passive
Product Type
Video/Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTB3-00M5-5A-B
Zoro #
G7172637
UPC #
37332241696
Country of Origin
China
Dimensions
Cable Length
1.64 ft
Details
Color
Black
Cable Type
Thunderbolt 3
Features
Charging, USB- Power Delivery (USB PD), Reversible, Plug & Play, Passive
Product Type
Video/Data Transfer Cable
Supported Resolution
3840 x 2160
Data Transfer Rate
40-Gbit/s
Finish
Nickel
Connection A
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Connection B
1 x USB 3.1 (Gen 2) Type C Thunderbolt 3 - Male
Device Supported
External Hard Drive, TV, Chromebook, Mobile Device, Monitor, External GPU, Hub, Docking Station, Ultrabook, Video Device, MacBook, Notebook
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.