
THUNDERBOLT 3 DOCK DUAL DISPLA
Mfr # MTB3-DOCK-04
Zoro # G713052959
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Includes
Owner's Manual
Height
0.98 in
Watts
60 W
Width
4.17 in
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTB3-DOCK-04
Zoro #
G713052959
UPC #
37332258502
Country of Origin
China
Dimensions
Height
0.98 in
Width
4.17 in
Depth
4.17 in
Details
Item
Docking Station
Includes
Owner's Manual
Watts
60 W
HDMI
Yes
Number of USB Ports
4
USB Type-C Detail
USB C (FEMALE) & THUNDERBOLT 3 (Type-C MALE)
USB Type-C
Yes
Thunderbolt
Yes
Device Supported
Notebook
Number of HDMI Outputs
1
Compatibility
Apple Devices: MacBook, MacBook Pro Chromebook
Number of DisplayPort Outputs
1
Green Environmental Attribute
Environmentally Friendly
Brand Compatibility
Apple
DisplayPort
Yes
Connectivity Technology
Wired
Network (RJ-45)
Yes
Headphone/Microphone Combo Port
Yes
Host Interface
USB Type C
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.