Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THUNDERBOLT 3 DOCK INTL PLUGS

  • Mfr # MTB3-DOCK-03INT

  • Zoro # G113052962


product price: $226.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS, Windows
Includes
MTB3-DOCK-03INT Docking Station Thunderbolt 3 Cable External Power Supply 4 x International Plug Adapters Owner's Manual
Watts
120 W
Width
5.83 in
Height
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-DOCK-03INT
Zoro #
G113052962
UPC #
37332273024
Country of Origin
Viet Nam

Dimensions

Width
5.83 in
Height
0.69 in
Depth
3.15 in

Details

Item
Docking Station
OS Compatibility
macOS, Windows
Includes
MTB3-DOCK-03INT Docking Station Thunderbolt 3 Cable External Power Supply 4 x International Plug Adapters Owner's Manual
Watts
120 W
Color
Dual Color
DisplayPort Version
1.4
Number of RJ-45 Ports
1
Supported Resolutions
3840 x 2160, 1280 x 720, 5120 x 2880, 1920 x 1080, 7680 x 4320
Compatibility
MacBook Pro or Windows Laptop
Device Supported
Notebook/Monitor
Host Interface
Thunderbolt 3
Brand Compatibility
Apple
Number of USB 3.0 Ports
2
DisplayPort
Yes
Memory Card Supported
SD, microSD
Headphone/Microphone Combo Port
Yes
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Number of Thunderbolt 3 Ports
2
USB Type-A
Yes
Memory Card Reader
Yes
Number of Displays Supported
2
Connectivity Technology
Wired
Green Environmental Attribute
Environmentally Friendly
Screen Mode
8K, 4K, 5K
Network (RJ-45)
Yes
USB Type-C
Yes
Thunderbolt
Yes
Compatible Devices
Notebook, Monitor
Screen Mode Supported
5K, 8K, 4K
For Use With
MacBook Pro or Windows Laptop
Maximum Power Supply Wattage
120 W
Operating System
macOS, Windows
Environmentally Friendly
Yes
Interfaces
Thunderbolt 3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.