
THUNDERBOLT 3 DOCKING STATION - 8K DISPLAYPORT, USB 3.2 GEN 2, GBE, USB-A/C PORT
Mfr # MTB3-DOCK-03
Zoro # G614877705
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Includes
Thunderbolt 3 Cable (M/M), 1.6 ft., External Power Supply (Input: 100-240V, 50/60 Hz, 3.0A; Output: 20V 6A), Owner's Manual
Height
0.67 in
Width
3.15 in
Depth
5.83 in
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MTB3-DOCK-03
Zoro #
G614877705
UPC #
37332250322
Country of Origin
Viet Nam
Dimensions
Height
0.67 in
Width
3.15 in
Depth
5.83 in
Details
Item
Docking Station
Includes
Thunderbolt 3 Cable (M/M), 1.6 ft., External Power Supply (Input: 100-240V, 50/60 Hz, 3.0A; Output: 20V 6A), Owner's Manual
Network (RJ-45)
Yes
Audio Line Out
Yes
USB Type-C Detail
(1) USB-C - ThunderBolt 3 (40 Gbps); (1) USB-C - USB 3.2 Gen 2 (10 Gbps)
Compatibility
Apple MacBook Pro Notebook, Windows Laptop
Number of USB Ports
5
Thunderbolt
Yes
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
USB Type-C
Yes
Connectivity Technology
Wired
Device Supported
Notebook
DisplayPort
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.