Zoro Homepage

THUNDERBOLT 3 TO HDMI ADAPTER DUAL M/2XF

  • Mfr # MTB3-002-HD

  • Zoro # G215223109


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Package Contents
Dual-Monitor Thunderbolt 3 to HDMI Adapter (M/2xF) - 4K 60 Hz, 4:4:4, Silver, Quick Start Guide
Connector Plating
Nickel
Maximum Resolution Supported
3840 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Adapter Type
HDMI/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTB3-002-HD
Zoro #
G215223109
UPC #
37332254832
Country of Origin
Viet Nam

Details

Package Contents
Dual-Monitor Thunderbolt 3 to HDMI Adapter (M/2xF) - 4K 60 Hz, 4:4:4, Silver, Quick Start Guide
Connector Plating
Nickel
Maximum Resolution Supported
3840 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Adapter Type
HDMI/Thunderbolt 3
Item
A/V Adapter
Includes
Dual-Monitor Thunderbolt 3 to HDMI Adapter (M/2xF) - 4K 60 Hz, 4:4:4, Silver, Quick Start Guide
Features
Reversible, Plug and Play, HDCP 1.4, HDCP 2.2, HDCP, Extended Display Identification Data (EDID)
Color
Silver, Gray
Connector on First End Details
(1) Type C USB 3.1 Thunderbolt 3 Male
Green Environmental Attribute
Environmentally Friendly
Connector on Second End Details
(2) HDMI HDMI 2.0 Digital Audio/Video Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.