
Tilt TV Wall Mount System with Rail, 26" to 55" Screen
Mfr # DWT2655XP
Zoro # G5189567
product price: $83.22
/ea
Free Shipping & Returns
Key Features
Color
Black
For Use With
LCD TV
Load Capacity
165 lb
Material
Metal
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT2655XP
Zoro #
G5189567
UPC #
37332183590
Country of Origin
China
Dimensions
Min. Screen Size Supported
26 in
Max. Screen Size Supported
55 in
Maximum Screen Size Supported
55 in
Minimum Screen Size Supported
26 in
Details
Item
Wall Mount
Color
Black
For Use With
LCD TV
Load Capacity
165 lb
Material
Metal
Green Environmental Attribute
Environmentally Friendly
Includes
Tilt Wall Mount for 26" to 55" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Features
Scratch Resistant, Tilt, Bubble Level, Adjustable Viewing Angle, Durable
Compatibility
LCD TV
Product Type
Wall Mount
Mounting Pattern
400 x 200, 200 x 100, 200 x 200, 400 x 400, 100 x 100
Number of Displays Supported
1
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Maximum Load Capacity
165 lb
Durability
Scratch Resistant
Description
Display Tilt Mount 26-55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.