Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tilt TV Wall Mount System with Rail, 45" to 85" Screen

  • Mfr # DWT4585X

  • Zoro # G5189549


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.3"
Width
33.9"
For Use With
45" to 85" Flat-Screen Displays
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT4585X
Zoro #
G5189549
UPC #
37332186461
Country of Origin
China

Dimensions

Height
17.3"
Width
33.9"
Depth
2.5"
Max. Screen Size Supported
85 in
Min. Screen Size Supported
45 in
Minimum Screen Size Supported
45 in
Maximum Screen Size Supported
85 in

Details

Item
Wall Mount
Color
Black
For Use With
45" to 85" Flat-Screen Displays
Load Capacity
200 lb
Material
Metal
Includes
Tilt Wall Mount for 45" to 85" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Green Environmental Attribute
Environmentally Friendly
Features
Durable, Scratch Resistant, Tilt, Horizontal Adjustment, Adjustable Viewing Angle, Bubble Level
Compatibility
45" to 85" Flat-Screen Displays
Product Type
Wall Mount
Device Supported
Flat Panel Display
VESA Mount Compatible
Yes
Mounting Pattern
400 x 400, 800 x 400, 200 x 200, 300 x 300, 400 x 200, 600 x 400
Number of Displays Supported
1
Maximum Load Capacity
200 lb
Environmentally Friendly
Yes
Durability
Scratch Resistant

Description

DSP Mnt Tilt 45 - 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.