Zoro Homepage

Tilt TV Wall Mount System with Rail, 60" to 100" Screen

  • Mfr # DWT60100XX

  • Zoro # G5189530


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
32.8"
Width
44.9"
Load Capacity
350 lb
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWT60100XX
Zoro #
G5189530
UPC #
37332186683
Country of Origin
China

Dimensions

Height
32.8"
Width
44.9"
Depth
5.1"
Max. Screen Size Supported
100 in
Min. Screen Size Supported
60 in
Minimum Screen Size Supported
60 in
Maximum Screen Size Supported
100 in

Details

Item
Wall Mount
Color
Black
Load Capacity
350 lb
Material
Metal
Green Environmental Attribute
Environmentally Friendly
Includes
Tilt Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Owner's Manual
Features
Scratch Resistant, Adjustable Viewing Angle, Horizontal Adjustment, Durable, Tilt
Product Type
Wall Mount
Device Supported
Flat Panel Display
Number of Displays Supported
1
Mounting Pattern
1000 x 800, 400 x 200, 1000 x 600, 800 x 400, 1000 x 400, 600 x 400, 800 x 600, 400 x 400, 200 x 200
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Durability
Scratch Resistant
Maximum Load Capacity
350 lb

Description

Display Tilt Mount 60-100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.