
TILT WALL MOUNT FR 26-70IN TVS
Mfr # DWT2670XE
Zoro # G512190364
product price: $57.15
/eaKey Features
Width
17.20 in
Depth
1.5"
Includes
Heavy-Duty Tilt Wall Mount for 26 in to 70 in Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
Height
16.54 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT2670XE
Zoro #
G512190364
UPC #
37332275776
Country of Origin
China
Dimensions
Width
17.20 in
Depth
1.5"
Height
16.54 in
Minimum Screen Size Supported
26 in
Maximum Screen Size Supported
70 in
Details
Item
Wall Mount
Includes
Heavy-Duty Tilt Wall Mount for 26 in to 70 in Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
Environmentally Friendly
Yes
Finishing
Black Powder Coat
Mount Profile
Low Profile
Durability
Scratch Resistant
Mounting Pattern
100 x 100, 200 x 400, 400 x 400, 150 x 100, 200 x 100, 100 x 200, 50 x 50, 75 x 75, 400 x 200, 150 x 150, 400 x 300, 350 x 350, 300 x 200, 300 x 300, 100 x 150, 200 x 200
Number of Displays Supported
1
Device Supported
Flat Panel Display, HDTV, Curved Screen Display, Monitor
Maximum Load Capacity
165 lb
VESA Mount Compatible
Yes
Color
Black
Features
-8°/0° Tilt, Heavy Duty, Horizontal Adjustment, Spring Lock, Quick Release Mechanism, Adjustable Angle, Tilt
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.