
TILT WALL MOUNT FR 32-80IN TVS
Mfr # DWT3280X
Zoro # G012190345
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Height
16.50 in
Width
25.20 in
Includes
Heavy-Duty Tilt Wall Mount for 32 in to 80 in Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
Depth
1.5"
Mount Profile
Low Profile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWT3280X
Zoro #
G012190345
UPC #
37332275783
Country of Origin
China
Dimensions
Height
16.50 in
Width
25.20 in
Depth
1.5"
Minimum Screen Size Supported
32 in
Maximum Screen Size Supported
80 in
Details
Item
Wall Mount
Includes
Heavy-Duty Tilt Wall Mount for 32 in to 80 in Curved or Flat-Screen Displays, Mounting hardware, Owner's manual
Mount Profile
Low Profile
Device Supported
HDTV, Flat Panel Display, Monitor, Curved Screen Display
Environmentally Friendly
Yes
Finishing
Black Powder Coat
Maximum Load Capacity
32 lb
Durability
Scratch Resistant
Number of Displays Supported
1
Mounting Pattern
200 x 100, 200 x 200, 350 x 350, 200 x 400, 300 x 200, 400 x 300, 400 x 400, 600 x 400, 600 x 300, 150 x 100, 300 x 300, 150 x 150, 600 x 200, 400 x 200
VESA Mount Compatible
Yes
Features
Adjustable Angle, Quick Release Mechanism, Horizontal Adjustment, Reduced Glare, Spring Lock, Heavy Duty, -8°/0° Tilt
Product Material
Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.