Zoro Homepage

Trip Lite Min Buy Is 5 Pcs

  • Mfr # U042-036

  • Zoro # G0656559


product price: $35.99
/ea

Key Features

Connector Type - Patch Cord
USB A (Male); USB B (Male)
Length - Patch Cord
36 ft
Cable Jacket Color
Black
Cable Length
36 ft
Cable Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U042-036
Zoro #
G0656559
UPC #
037332138712
Country of Origin
China

Dimensions

Length - Patch Cord
36 ft
Cable Length
36 ft
Length
36 ft
Cable Length (ft.)
36

Details

Item
Trip Lite Min Buy Is 5 Pcs
Connector Type - Patch Cord
USB A (Male); USB B (Male)
Cable Jacket Color
Black
Cable Type
USB
Color
Black
Jacket Color
Black
Features
Active
Conductor Material
Copper
Conductor
Copper
Connector on First End Details
1 x USB 2.0 Type A - Male
Product Name
High-Speed USB 2.0 A/B Active Cable
Additional Information
An active repeater in the middle of the cable.
Package Contents
High-Speed USB 2.0 A/B Active Cable, 36ft Hi-Speed USB 2.0 Active Cable
Product Color
Black
Connector on Second End Details
1 x USB 2.0 Type B - Male
Technology
USB 2.0 (High Speed)
Package Includes
36-ft. Hi-Speed USB 2.0 Active Cable
Connector Style
Straight
Side A - Connector 1
USB A (MALE)
Side B - Connector 1
USB B (MALE)

Description

Trip Lite Min Buy Is 5 Pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.