TRIPLE-MONITOR USB-C DOCKING STATION WITH 4K HDMI & DISPLAYPORT, VGA - USB-A/C,

  • Mfr # U442-DOCK7D-B

  • Zoro # G814883681


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Includes
U442-DOCK7D-B Docking Station USB-C 3.1 Cable (M/M), 1 ft Owner's Manual
Watts
100 W
Width
13.78 in
Height
0.74 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK7D-B
Zoro #
G814883681
UPC #
37332250698
Country of Origin
Viet Nam

Dimensions

Width
13.78 in
Height
0.74 in
Depth
2.91 in

Details

Item
Docking Station
Includes
U442-DOCK7D-B Docking Station USB-C 3.1 Cable (M/M), 1 ft Owner's Manual
Watts
100 W
Color
Black
Compatibility
Google Pixel Smartphone, Google Chromebook Apple Notebooks: Macbook, Macbook Pro
Thunderbolt
Yes
Device Supported
Notebook/Tablet/Smartphone
USB Type-C
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
1
Number of HDMI Ports
1
Host Interface
USB Type C
Green Environmental Attribute
Environmentally Friendly
Number of USB 3.0 Ports
2
Network (RJ-45)
Yes
Number of USB 2.0 Ports
2
Headphone/Microphone Combo Port
Yes
VGA
Yes
HDMI
Yes
DisplayPort
Yes
USB Type-C Detail
USB-C Data/PD Charge
Compatible Devices
Smartphone, Tablet, Notebook
Environmentally Friendly
Yes
Maximum Power Supply Wattage
100 W
For Use With
Google Pixel Smartphone Google Chromebook Apple Notebooks: Macbook Macbook Pro
Interfaces
USB Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.