
TRIPP 48V EBM 2U RACK/TWR TAA
Mfr # BP48RT2UTAA
Zoro # G416052720
product price: $939.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Battery Chemistry
Lead Acid
Battery Size
Proprietary Battery Size
Maximum Operating Temperature
104°F (40°C)
Height
3.4 in
Battery Characteristics
Valve-regulated/User Replaceable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP48RT2UTAA
Zoro #
G416052720
UPC #
786689875732
Country of Origin
Taiwan, Province of China
Dimensions
Battery Size
Proprietary Battery Size
Height
3.4 in
Depth
17.7 in
Width
17.3 in
Details
Battery Chemistry
Lead Acid
Maximum Operating Temperature
104°F (40°C)
Battery Characteristics
Valve-regulated/User Replaceable
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatible With
Tripp Lite SmartOnline SU1500RTXLCD2UTAA UPS System
Minimum Operating Temperature
32°F (0°C)
Item
Battery Unit
Output Voltage
48 V DC
Hot Swappable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.