
TRIPP 72V EBM 2U RACK/TWR TAA
Mfr # BP72RT2UTAA
Zoro # G816052658
product price: $1,129.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Battery Characteristics
Valve-regulated/User Replaceable
Width
17.3 in
Battery Chemistry
Lead Acid
Height
3.4 in
Battery Size
Proprietary Battery Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP72RT2UTAA
Zoro #
G816052658
UPC #
786689875749
Country of Origin
Taiwan, Province of China
Dimensions
Width
17.3 in
Height
3.4 in
Battery Size
Proprietary Battery Size
Depth
23.8 in
Details
Battery Characteristics
Valve-regulated/User Replaceable
Battery Chemistry
Lead Acid
Item
Battery Unit
Maximum Operating Temperature
219.2°F (104°C)
Output Voltage
72 V DC
Hot Swappable
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Minimum Operating Temperature
89.6°F (32°C)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.