Zoro Homepage

TRIPP DP TO HDMI CAT6 EXTNDR K

  • Mfr # B127A-111-BDTH

  • Zoro # G412126616


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
2
Frequency
50 Hz, 60 Hz
Transmitter Width
4.53"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-111-BDTH
Zoro #
G412126616
UPC #
37332263988
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
4.53"
Receiver Width
4.53"
Transmitter Depth
2.46"
Transmitter Height
1.06"
Receiver Height
1.06"
Receiver Depth
2.46"

Details

Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
2
Frequency
50 Hz, 60 Hz
HDMI Out
Yes
DisplayPort
Yes
Package Contents
(1) Transmitter Unit, (1) Transceiver Unit, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting hardware, Owner's manual
Media Type Supported
Twisted Pair
Graphics Modes
4K UHD
Number of Input Devices Supported
2
Environmentally Friendly
Yes
Maximum Operating Distance
230 ft
Number of Network (RJ-45) Ports
3
Twisted Pair Cable Standard
Category 6
Maximum Video Resolution
3840 x 2160
Number of Output Devices Supported
4
Item
Video Extender Transceiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.