Zoro Homepage

TRIPP DP TO HDMI CAT6 EXTNDR K

  • Mfr # B127A-1A1-BDFH

  • Zoro # G512126622


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Twisted Pair Cable Standard
Category 6
Package Contents
(1) Box transmitter, (1) Wall plate receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting hardware, Owner's manual
Number of Network (RJ-45) Ports
2
Receiver Depth
1.33"
Transmitter Depth
2.46"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A1-BDFH
Zoro #
G512126622
UPC #
37332263995
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
1.33"
Transmitter Depth
2.46"
Transmitter Height
1.06"
Receiver Width
2.76"
Transmitter Width
4.53"
Receiver Height
4.53"

Details

Twisted Pair Cable Standard
Category 6
Package Contents
(1) Box transmitter, (1) Wall plate receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting hardware, Owner's manual
Number of Network (RJ-45) Ports
2
DisplayPort
Yes
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Graphics Modes
4K UHD
Connectivity Technology
Wired
Number of HDMI Outputs
2
HDMI Out
Yes
Frequency
50 Hz, 60 Hz
Number of Output Devices Supported
4
Maximum Video Resolution
3840 x 2160
Number of Input Devices Supported
2
Maximum Operating Distance
230 ft
Item
Video Extender Transceiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.