Zoro Homepage

TRIPP HDMI CAT6 EXT KIT DUAL O

  • Mfr # B127A-2A1-FHFH

  • Zoro # G712126743


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Transmitter Height
4.53"
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Number of HDMI Inputs
1
Receiver Width
2.76"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-2A1-FHFH
Zoro #
G712126743
UPC #
37332261038
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
4.53"
Receiver Width
2.76"
Receiver Depth
1.34"
Transmitter Width
2.76"
Transmitter Depth
1.34"
Receiver Height
4.53"

Details

Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Number of HDMI Inputs
1
Network (RJ-45)
Yes
Number of Output Devices Supported
1
Frequency
60 Hz, 50 Hz
HDMI Out
Yes
HDMI In
Yes
Package Contents
(1) Transmitter, (1) Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), IR-In cable, IR-Out cable, Owner's Manual
Maximum Video Resolution
3840 x 2160
Graphics Modes
4K UHD
Number of HDMI Outputs
2
Number of Input Devices Supported
1
Twisted Pair Cable Standard
Category 6
Connectivity Technology
Wired
Environmentally Friendly
Yes
Maximum Operating Distance
230 ft
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.