
TRIPP HDMI CAT6 EXT KIT WALLPL
Mfr # B127A-1A1-FHFH
Zoro # G812126759
product price: $229.99
/ea
Free Shipping & Returns
Key Features
HDMI In
Yes
Twisted Pair Cable Standard
Category 6
Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B127A-1A1-FHFH
Zoro #
G812126759
UPC #
37332261021
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Depth
1.34"
Transmitter Width
2.76"
Receiver Width
2.76"
Receiver Height
4.53"
Transmitter Height
4.53"
Receiver Depth
1.34"
Details
HDMI In
Yes
Twisted Pair Cable Standard
Category 6
Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
Environmentally Friendly
Yes
Number of Output Devices Supported
1
HDMI Out
Yes
Network (RJ-45)
Yes
Graphics Modes
4K UHD
Package Contents
(1) Transmitter, (1) Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), IR-In cable, IR-Out cable, Owner's Manual
Media Type Supported
Twisted Pair
Number of Input Devices Supported
1
Connectivity Technology
Wired
Maximum Video Resolution
3840 x 2160
Number of HDMI Inputs
1
Number of Network (RJ-45) Ports
2
Frequency
50 Hz, 60 Hz
Item
Video Extender Transmitter/Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.