
TRIPP HDMI CAT6 EXTNDR KT 4-PR
Mfr # B127A-004-BHPH3
Zoro # G212126618
product price: $514.99
/ea
Free Shipping & Returns
Key Features
HDMI Out
Yes
Number of Input Devices Supported
1
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
7
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B127A-004-BHPH3
Zoro #
G212126618
UPC #
37332263360
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Width
9.25"
Receiver Width
1.85"
Transmitter Depth
3.94"
Receiver Height
0.73"
Transmitter Height
1.17"
Receiver Depth
2.95"
Details
HDMI Out
Yes
Number of Input Devices Supported
1
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
7
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Number of Output Devices Supported
3
Twisted Pair Cable Standard
Category 6
Package Contents
Frequency
60 Hz, 50 Hz
Maximum Video Resolution
3840 x 2160
Number of HDMI Outputs
4
Connectivity Technology
Wired
Maximum Operating Distance
230 ft
Media Type Supported
Twisted Pair
Graphics Modes
4K UHD
HDMI In
Yes
Item
Video Extender Transmitter/Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.