Zoro Homepage

TRIPP HDMI OVER CAT6 EXTD KIT

  • Mfr # B127A-002-BHPH2

  • Zoro # G112126794


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
Number of HDMI Inputs
1
Frequency
50 Hz, 60 Hz
Maximum Operating Distance
230 ft
Twisted Pair Cable Standard
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-002-BHPH2
Zoro #
G112126794
UPC #
37332263926
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Height
0.73"
Receiver Depth
2.95"
Transmitter Height
1.06"
Receiver Width
1.85"
Transmitter Depth
2.46"
Transmitter Width
4.53"

Details

Media Type Supported
Twisted Pair
Number of HDMI Inputs
1
Frequency
50 Hz, 60 Hz
Maximum Operating Distance
230 ft
Twisted Pair Cable Standard
Category 6
Package Contents
B127A-002-BH 2-Port HDMI over Cat6 Splitter, (2) B127A-1P0-PH 1-Port HDMI over Cat6 Receivers, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, U.K., Europe, Australia), Mounting Hardware, Owner's Manual
Number of Network (RJ-45) Ports
4
Number of HDMI Outputs
2
Connectivity Technology
Wired
Network (RJ-45)
Yes
HDMI In
Yes
Number of Input Devices Supported
1
HDMI Out
Yes
Maximum Video Resolution
3840 x 2160
Number of Output Devices Supported
4
Environmentally Friendly
Yes
Graphics Modes
4K UHD
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.