Zoro Homepage

TRIPP HDMI OVER CAT6 EXTEND KI

  • Mfr # B127A-1A1-BHFH

  • Zoro # G712126590


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
2
Transmitter Height
1.06"
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Graphics Modes
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A1-BHFH
Zoro #
G712126590
UPC #
37332264008
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
1.06"
Receiver Width
2.76"
Transmitter Width
4.53"
Transmitter Depth
2.46"
Receiver Depth
1.33"
Receiver Height
4.53"

Details

Number of Network (RJ-45) Ports
2
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 6
Graphics Modes
4K UHD
HDMI In
Yes
Environmentally Friendly
Yes
Number of Input Devices Supported
1
Number of HDMI Inputs
1
Package Contents
(1) Box transmitter, (1) Wall plate receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), IR-In cable, IR-Out cable, Mounting Hardware, Owner's Manual
Maximum Operating Distance
230 ft
Maximum Video Resolution
3840 x 2160
Frequency
50 Hz, 60 Hz
Number of Output Devices Supported
1
HDMI Out
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
1
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.