
TRIPP HDMI OVER CAT6 EXTEND KI
Mfr # B127A-2A1-BHBH
Zoro # G412126647
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Maximum Video Resolution
3840 x 2160
Number of Output Devices Supported
2
Number of Input Devices Supported
1
Connectivity Technology
Wired
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B127A-2A1-BHBH
Zoro #
G412126647
UPC #
37332264091
Country of Origin
Taiwan, Province of China
Dimensions
Transmitter Height
1.06"
Receiver Width
1.06"
Receiver Depth
2.46"
Transmitter Width
4.53"
Receiver Height
1.06"
Transmitter Depth
2.46"
Details
Maximum Video Resolution
3840 x 2160
Number of Output Devices Supported
2
Number of Input Devices Supported
1
Connectivity Technology
Wired
Environmentally Friendly
Yes
Graphics Modes
4K UHD
Number of Network (RJ-45) Ports
2
Number of HDMI Inputs
1
Media Type Supported
Twisted Pair
HDMI Out
Yes
Package Contents
(1) Transmitter, (1) Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting Hardware, Owner's Manual
Twisted Pair Cable Standard
Category 6
Frequency
60 Hz, 50 Hz
HDMI In
Yes
Number of HDMI Outputs
2
Maximum Operating Distance
230 ft
Network (RJ-45)
Yes
Item
Video Extender Transmitter/Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.