Zoro Homepage

TRIPP HDMI OVER CAT6 EXTNDR KT

  • Mfr # B127A-1A1-BHBH

  • Zoro # G112126657


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
USB
Yes
Receiver Width
11.50"
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A1-BHBH
Zoro #
G112126657
UPC #
37332258625
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Width
11.50"
Transmitter Width
11.50"
Transmitter Depth
6.24"
Transmitter Height
2.70"
Receiver Height
2.70"
Receiver Depth
6.24"

Details

Number of HDMI Outputs
1
Maximum Operating Distance
230 ft
USB
Yes
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
HDMI In
Yes
Number of Output Devices Supported
1
Number of HDMI Inputs
1
Network (RJ-45)
Yes
Graphics Modes
4K UHD
Number of USB Ports
3
Number of Input Devices Supported
1
HDMI Out
Yes
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
2
Maximum Video Resolution
3840 x 2160
Connectivity Technology
Wired
Package Contents
(1) Transmitter, (1) Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), IR-In Cable, IR-Out Cable, Mounting Hardware, Owner's Manual
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.