Zoro Homepage

TRIPP HDMI OVER CAT6 EXTNDR KT

  • Mfr # B127A-1A1-BHPH

  • Zoro # G712126712


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
230 ft
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Graphics Modes
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-1A1-BHPH
Zoro #
G712126712
UPC #
37332258632
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
7.50"
Receiver Height
1.86"
Transmitter Width
11.50"
Transmitter Depth
6.24"
Receiver Width
4.70"
Transmitter Height
2.70"

Details

Maximum Video Resolution
3840 x 2160
Maximum Operating Distance
230 ft
Network (RJ-45)
Yes
Media Type Supported
Twisted Pair
Graphics Modes
4K UHD
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 6
Connectivity Technology
Wired
Number of HDMI Outputs
1
Number of HDMI Inputs
1
Number of Input Devices Supported
1
HDMI Out
Yes
Package Contents
(1) Transmitter, (1) Receiver, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, Europe, U.K. and Australia), Mounting hardware, Owner's Manual
Number of Network (RJ-45) Ports
2
HDMI In
Yes
Number of Output Devices Supported
1
Item
Video Extender Transmitter/Receiver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.