Zoro Homepage

TRIPP HDMI OVER CAT6 RPTR 4K60

  • Mfr # B127A-010-H

  • Zoro # G112126701


product price: $41.85
/ea

Key Features

Depth
2.4"
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Maximum Operating Distance
400 ft
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-010-H
Zoro #
G112126701
UPC #
37332261342
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.4"
Width
1"
Height
0.6"

Details

Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Maximum Operating Distance
400 ft
Maximum Video Resolution
3840 x 2160
Package Contents
B127A-010-H HDMI Repeater, Owner's Manual
Environmentally Friendly
Yes
Item
Signal Repeater

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.