Zoro Homepage

TRIPP HDMI OVER CAT6 SPLITTER

  • Mfr # B127A-002-BH

  • Zoro # G312126778


product price: $130.99
/ea
Free Shipping & Returns

Key Features

HDMI In
Yes
Network (RJ-45)
Yes
Height
1.1"
Width
4.5"
Number of HDMI Inputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-002-BH
Zoro #
G312126778
UPC #
37332263704
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.1"
Width
4.5"
Depth
2.5"

Details

HDMI In
Yes
Network (RJ-45)
Yes
Number of HDMI Inputs
1
Number of Network (RJ-45) Ports
2
Package Contents
B127A-002-BH 2-Port HDMI over Cat6 Splitter, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, U.K., Europe, Australia), Mounting hardware, Owner's manual
Maximum Operating Distance
230 ft
Maximum Video Resolution
3840 x 2160
Input Voltage
230 V DC, 120 V DC
Environmentally Friendly
Yes
Item
Signal Splitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.