Zoro Homepage

TRIPP HDMI OVER CAT6 SPLITTER

  • Mfr # B127A-004-BH

  • Zoro # G112126633


product price: $223.99
/ea
Free Shipping & Returns

Key Features

HDMI In
Yes
Number of HDMI Inputs
1
Input Voltage
120 V DC, 230 V DC
Environmentally Friendly
Yes
Height
1.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B127A-004-BH
Zoro #
G112126633
UPC #
37332263377
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.2"
Width
9.3"
Depth
3.9"

Details

HDMI In
Yes
Number of HDMI Inputs
1
Input Voltage
120 V DC, 230 V DC
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Maximum Operating Distance
230 ft
Maximum Video Resolution
3840 x 2160
Package Contents
B127A-004-BH 4-Port HDMI over Cat6 Splitter, External power supply (Input: 100-240V, 50/60 Hz, 0.6A; Output: 24V 1A), (4) International plug adapters (North America, U.K., Europe, Australia), HDMI cable (M/M), 1 ft. (0.3 m), Mounting Hardware, Owner's Manual
Item
Signal Splitter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.