Tripp Lite 3ft USB 3.0 SuperSpeed Device Cable 5 Gbps A Male / B Male Black

  • Mfr # U322-003-BK

  • Zoro # G905777486


product price: $24.35
/ea
Sold in multiples of 2 for $48.70

Key Features

Device Supported
Hard Drive, Printer
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U322-003-BK
Zoro #
G905777486
UPC #
37332183118
Country of Origin
China

Details

Device Supported
Hard Drive, Printer
Color
Black
Cable Type
USB
Connector on First End Details
1 x USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Conductor
Copper
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Connector on Second End Details
1 x USB 3.0 Type B - Male
Environmentally Friendly
Yes
Item
Data Transfer/Power Cable

Description

tripp lite's superspeed usb 3.0 cable brings significant performance enhancements to the ubiquitous usb standard while remaining compatible with the billions of usb enabled devices currently deployed in the market. Superspeed usb will deliver 10x the data transfer rate of hi-speed usb (up to 5gbps) as well as improved power efficiency. Usb 3.0 utilizes a bi-directional data interface rather than usb 2.0's half-duplex arrangement where data can only flow in one direction at a time, giving a ten-fold increase in theoretical bandwidth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.