Tripp Lite (A060-006) Connector Cable
Mfr # A060-006
Zoro # G6768223
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Cable Type
RF Digital Coax Audio Cable
Cable Length
6 ft
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A060-006
Zoro #
G6768223
UPC #
037332197238
Country of Origin
China
Dimensions
Cable Length
6 ft
Length
6 ft.
Details
Cable Type
RF Digital Coax Audio Cable
Jacket Material
PVC
Color
Black
Conductor Material
Copper
Number of Cables
3
Shielding
100% Aluminum mylar Foil/Braid Shield
Standards
RoHS Compliant
Features
6-Cut, Rca Connectors, With Split-Tip Center Pin, Ensure A Precise Connection
Item
Audio Cable
Connector Type
RCA Male/RCA Male
Shielded / Unshielded
Shielded
Connector Type on First End
RCA - Male
Connector on Second End Details
(1) RCA - Male
Compatibility
Home Theater, Stereo equipment with RCA digital audio connectors
Connector on First End Details
(1) RCA - Male
Jacket Type
Plenum
Package Contents
RF Digital Coax Gold Audio Cable, 6 ft. RF Digital Coax Gold Audio Cable
Connector Type on Second End
RCA - Male
Connection B
1 x RCA - Male
Connection A
1 x RCA - Male
Description
Home Theater RF Digital Coax Gold Audio
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.