
Tripp Lite by Eaton 19 in. Blanking Panel Kit, 4 Pieces - Cold Rolled Steel - 4 - 19" Width
Mfr # SRXUPANEL
Zoro # G914909915
product price: $80.45
/ea
Free Shipping & Returns
Key Features
Material
Cold Rolled Steel
Width
19 in
Package Contents
1U Blanking Panel, 2U Blanking Panel, 4U Blanking Panel, 8U Blanking Panel, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Installation Guide
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRXUPANEL
Zoro #
G914909915
UPC #
37332188427
Country of Origin
China
Dimensions
Width
19 in
Details
Item
Blanking Panel
Material
Cold Rolled Steel
Package Contents
1U Blanking Panel, 2U Blanking Panel, 4U Blanking Panel, 8U Blanking Panel, 16 x M6 Screws, 16 x M6 Cup Washers, 16 x M6 Cage Nuts, Installation Guide
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.