Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite by Eaton 2-Post Rack Mount Bracket - Steel

  • Mfr # B019-000

  • Zoro # G914911499


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Compatibility
NetDirector B021-000 1U Rackmount Console8-Port NetDirector B020-008 1U Rackmount Console KVM Switch16-Port NetDirector B020-016 1U Rackmount Console KVM Switch
Package Contents
2-Post Rack Mount Bracket, Rackmount brackets and 2-post mounting screws
Device Supported
Rack Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B019-000
Zoro #
G914911499
UPC #
37332123725
Country of Origin
China

Details

Item
Mounting Bracket
Material
Steel
Color
Black
Compatibility
NetDirector B021-000 1U Rackmount Console8-Port NetDirector B020-008 1U Rackmount Console KVM Switch16-Port NetDirector B020-016 1U Rackmount Console KVM Switch
Package Contents
2-Post Rack Mount Bracket, Rackmount brackets and 2-post mounting screws
Device Supported
Rack Equipment
Compatible With
NetDirector B021-000 1U Rackmount Console, 8-Port NetDirector B020-008 1U Rackmount Console KVM Switch, 16-Port NetDirector B020-016 1U Rackmount Console KVM Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.