
Tripp Lite by Eaton Cable Kit - PVC
Mfr # P785-DPKIT06
Zoro # G600685161
product price: $25.39
/eaKey Features
Material
PVC
Product Type
Cable Kit
Color
Black, Blue
Includes
U322-006 USB-A to USB-B cable (M/M), 6 ft., (2) P312-006 3.5 mm audio cables (M/M), 6 ft.
Dimensions
72" Length - Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P785-DPKIT06
Zoro #
G600685161
UPC #
-
Country of Origin
China
Dimensions
Dimensions
72" Length - Cable
Details
Material
PVC
Product Type
Cable Kit
Color
Black, Blue
Includes
U322-006 USB-A to USB-B cable (M/M), 6 ft., (2) P312-006 3.5 mm audio cables (M/M), 6 ft.
Compatibility
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Compatible With
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
Item
Cable Kit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
P580-006 DisplayPort cable (M/M), 6 ft., U322-006 USB-A to USB-B cable (M/M), 6 ft., 2 x P312-006 3.5 mm audio cables (M/M), 6 ft.
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.