Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite by Eaton Cable Kit - PVC

  • Mfr # P785-DPKIT10

  • Zoro # G700685184


product price: $34.89
/ea

Key Features

Material
PVC
Product Type
Cable Kit
Color
Blue, Black
Includes
U322-010 USB-A to USB-B cable (M/M), 10 ft., (2) P312-010 3.5 mm audio cables (M/M), 10 ft.
Compatibility
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P785-DPKIT10
Zoro #
G700685184
UPC #
-
Country of Origin
China

Dimensions

Dimensions
120" Length - Cable

Details

Material
PVC
Product Type
Cable Kit
Color
Blue, Black
Includes
U322-010 USB-A to USB-B cable (M/M), 10 ft., (2) P312-010 3.5 mm audio cables (M/M), 10 ft.
Compatibility
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Tripp Lite B005-DPUA2-K or B005-DPUA4 KVM switch
Package Contents
P580-010 DisplayPort cable (M/M), 10 ft., U322-010 USB-A to USB-B cable (M/M), 10 ft., 2 x P312-010 3.5 mm audio cables (M/M), 10 ft.
Environmentally Friendly
Yes
Item
Cable Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.