Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite by Eaton Cable Kit - PVC

  • Mfr # P785-HKIT06

  • Zoro # G100685166


product price: $24.99
/ea

Key Features

Material
PVC
Compatibility
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Product Type
Cable Kit
Color
Blue, Black, Gray
Includes
U322-006 USB-A to USB-B cable (M/M), 6 ft., (2) P312-006 3.5 mm audio cables (M/M), 6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P785-HKIT06
Zoro #
G100685166
UPC #
-
Country of Origin
China

Dimensions

Dimensions
72" Length - Cable

Details

Material
PVC
Compatibility
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Product Type
Cable Kit
Color
Blue, Black, Gray
Includes
U322-006 USB-A to USB-B cable (M/M), 6 ft., (2) P312-006 3.5 mm audio cables (M/M), 6 ft.
Package Contents
P568-006-2A HDMI cable (M/M), 6 ft., U322-006 USB-A to USB-B cable (M/M), 6 ft., 2 x P312-006 3.5 mm audio cables (M/M), 6 ft.
Compatible With
Tripp Lite B005-HUA2-K or B005-HUA4 KVM switch
Item
Cable Kit
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.