This item is Discontinued.

Tripp Lite Tripp Lite by Eaton Daisy-chain Cable - DB-25 Male - DB-25 Female - 2ft P772-002

Tripp Lite by Eaton Daisy-chain Cable - DB-25 Male - DB-25 Female - 2ft (Discontinued)

  • Mfr # P772-002
  • Zoro # G814878434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P772-002
Zoro #
G814878434
UPC #
37332118752
Country of Origin
China

Dimensions

Cable Length
2 ft

Details

Item
Data Transfer Cable
Compatibility
KVM Switch Model # B022-016KVM Switch Model # B020-016
Jacket Type
Plenum
Connector on First End Details
1 x DB-25 - Male
Package Contents
Daisy-chain Cable, 2-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Connector on Second End Details
1 x DB-25 - Female
Conductor
Copper
Compatible With
KVM Switch Model # B022-016, KVM Switch Model # B020-016

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.