Tripp Lite by Eaton HDMI/DVI/USB KVM Cable Kit, 10 ft. (3.05 m) - USB 2.0, 4K 60Hz - Black

  • Mfr # P782-010-DH

  • Zoro # G6766954


product price:  $26.69
/ea

Key Features

Package Contents
1 x USB cable (A/B M/M), 10 ft., 1 x HDMI cable (M/M), 10 ft., 1 x DVI-D dual link to HDMI adapter (M/F)
Environmentally Friendly
Yes
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P782-010-DH
Zoro #
G6766954
UPC #
037332195746
Country of Origin
China

Details

Item
Hardware Connectivity Kit
Package Contents
1 x USB cable (A/B M/M), 10 ft., 1 x HDMI cable (M/M), 10 ft., 1 x DVI-D dual link to HDMI adapter (M/F)
Environmentally Friendly
Yes
Color
Black

Description

HDMI DVI USB KVM Cable Kit USB A/B Keybo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.