Zoro Homepage

Tripp Lite by Eaton (N063-003) Mounting Kit

  • Mfr # N063-003

  • Zoro # G314909447


product price: $12.29
/ea

Key Features

Material
Metal, Steel, SPCC
Width
1.94 in
Depth
2.38 in
Height
2.12 in
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N063-003
Zoro #
G314909447
UPC #
37332276889
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.94 in
Depth
2.38 in
Height
2.12 in

Details

Item
Din Rail Mount
Material
Metal, Steel, SPCC
Environmentally Friendly
Yes
Features
Heavy Duty
Device Supported
Keystone Module
Standards
TAA Compliant
Color
Silver
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.