Zoro Homepage

Tripp Lite by Eaton (P516001) Connector Cable

  • Mfr # P516-001

  • Zoro # G514878277


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Cable Length
1 ft
Color
Black
Includes
Monitor Y Splitter Cable1-ft VGA/XVGA Splitter Cable
Conductor Material
Copper
Connector Type on First End
HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P516-001
Zoro #
G514878277
UPC #
37332123602
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Item
Video Cable
Color
Black
Includes
Monitor Y Splitter Cable1-ft VGA/XVGA Splitter Cable
Conductor Material
Copper
Connector Type on First End
HD-15 - Female
Connector on Second End Details
(1) 15-pin HD-15 - Male
Device Supported
Monitor
Cable Characteristic
Splitter Cable
Connector on First End Details
(2) 15-pin HD-15 - Female
Connector Type on Second End
HD-15 - Male
Number of Ways
2-way

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.