Zoro Homepage

Tripp Lite by Eaton (P580-100) Connector Cable

  • Mfr # P580-100

  • Zoro # G615190247


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cable Type
DisplayPort
Cable Length
100 ft
Conductor Material
Copper
Standards
VESA
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P580-100
Zoro #
G615190247
UPC #
37332176585
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Cable Type
DisplayPort
Conductor Material
Copper
Standards
VESA
Item
A/V Cable
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Monitor, Audio/Video Device
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on First End
DisplayPort 1.2 Digital Audio/Video - Male
Connector Type on Second End
DisplayPort 1.2 Digital Audio/Video - Male
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.