
Tripp Lite by Eaton (P948-BRKT25) Mounting Kit
Mfr # P948-BRKT25
Zoro # G6768634
product price: $11.19
/eaKey Features
Cable Type
Data/Power SATA
Standards
RoHS Compliant
For Use With
Hard Drive Mounting
Connector Type
22 Pin Female to 7 pin Male, LP4 Male
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P948-BRKT25
Zoro #
G6768634
UPC #
037332013521
Country of Origin
China
Dimensions
Height (In.)
0.51 in
Width (In.)
3.98 in
Depth (In.)
2.40 in
Details
Cable Type
Data/Power SATA
Standards
RoHS Compliant
Item
Drive Mount Kit
For Use With
Hard Drive Mounting
Connector Type
22 Pin Female to 7 pin Male, LP4 Male
Material
Steel
Device Supported
Solid State Drive, Hard Disk Drive
Environmentally Friendly
Yes
Package Contents
Bracket, 22-pin Data/power Sata Adapter Cable, 8 x Screw, Owner's Manual
Product Material
Steel
Description
Inch SATA Hard Drive to 3.5 Inch Drive B
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.