Tripp Lite by Eaton PS/2 (3-in-1) Cable Kit for KVM Switch B004-008, 15 ft. (4.57 m) - 15ft

  • Mfr # P750-015

  • Zoro # G315192350


product price:  $18.29
/ea

Key Features

Conductor
Copper
Compatibility
Tripp Lite KVM Switch - B004-008
Package Contents
KVM Switch Cable, 15-ft. PS/2 (3-in-1) KVM Cable Kit
Features
Molded
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P750-015
Zoro #
G315192350
UPC #
37332125347
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
KVM Cable
Conductor
Copper
Compatibility
Tripp Lite KVM Switch - B004-008
Package Contents
KVM Switch Cable, 15-ft. PS/2 (3-in-1) KVM Cable Kit
Features
Molded
Color
Black
Compatible With
Tripp Lite KVM Switch - B004-008

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.