Tripp Lite by Eaton Roof Mount Fan Panel - 230V - 6 Fan - 220 V AC420 CFM

  • Mfr # SRXFANROOF

  • Zoro # G914909854


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Width
21.9 in
Depth
35.5 in
Height
2.1 in
Input Voltage
220 V AC
Compatibility
Tripp Lite SMARTRACK Enclosures: SR25UBSR25UBKDSR25UBSP1SR25UBTAASR42UBSR42UBCLSR42UBEXPSR42UBGSR42UBKDSR42UBSP1SR42UBTAASR48UBSR48UBCLSR48UBEXPSR48UBSP1SR42UBTAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRXFANROOF
Zoro #
G914909854
UPC #
37332144553
Country of Origin
China

Dimensions

Width
21.9 in
Depth
35.5 in
Height
2.1 in

Details

Item
Fan Tray
Input Voltage
220 V AC
Compatibility
Tripp Lite SMARTRACK Enclosures: SR25UBSR25UBKDSR25UBSP1SR25UBTAASR42UBSR42UBCLSR42UBEXPSR42UBGSR42UBKDSR42UBSP1SR42UBTAASR48UBSR48UBCLSR48UBEXPSR48UBSP1SR42UBTAA
Maximum Air Flow
420 CFM
Package Contents
SRXFANROOF 208-240V 50/60Hz Fan Roof, 6 inch C14 Inlet Dongle, Tooless Mounting Hardware
Environmentally Friendly
Yes
Number of Fans
6
Product Line
SmartRack
Compatible With
Tripp Lite SMARTRACK Enclosures: SR25UB, SR25UBKD, SR25UBSP1, SR25UBTAA, SR42UB, SR42UBCL, SR42UBEXP, SR42UBG, SR42UBKD, SR42UBSP1, SR42UBTAA, SR48UB, SR48UBCL, SR48UBEXP, SR48UBSP1, SR42UBTAA
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.