
Tripp Lite by Eaton SmartRack SRCABLEVRT3 Vertical Cable Manager - Cable Manager - Black - Steel
Mfr # SRCABLEVRT3
Zoro # G514908769
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
4.40 in
Depth
5.31 in
Height
24.45 in
Cable Manager Type
Cable Manager
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLEVRT3
Zoro #
G514908769
UPC #
37332161291
Country of Origin
China
Dimensions
Width
4.40 in
Depth
5.31 in
Height
24.45 in
Details
Item
Cable Organizer
Material
Steel
Cable Manager Type
Cable Manager
Environmentally Friendly
Yes
Package Contents
SmartRack SRCABLEVRT3 Vertical Cable Manager, 6' Finger Duct With Cover, Mounting Hardware
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.